Abbotsford
idi45120

IDEAL INDUSTRIES 45-120 T®-5 T®-Stripper Wire Stripper

Price $18.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-120

Description

Invented and manufactured at our Sycamore Illinois facility, the T®-Stripper Wire stripper line is the leading brand name in the world for strippers. The industry standard for almost 50 years. Compact, lightweight and easy to use. Features precision-ground, knife-type blades, built-in looping holes, wire cutters and a convenient plier nose.

Specifications

Brand Name Ideal Sub Brand T-5
Item Name Wire Stripper Type Insulated
Wire Size 10-20 AWG Handle Type Straight
Handle Material Tough Steel Application For Stripping Solid Or Stranded Wire
UPC 783250451203
This website uses cookies to ensure you get the best experience on our website. Read more
Ok