idi45124

IDEAL INDUSTRIES 45-124 8-16AWG T8® Wire Stripper, Yellow

Availablefor Backorder
Price $28.38 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-124

Description

Invented and manufactured at our Sycamore Illinois facility, the T®-Stripper Wire stripper line is the leading brand name in the world for strippers. The industry standard for almost 50 years. Compact, lightweight and easy to use. Features precision-ground, knife-type blades, built-in looping holes, wire cutters and a convenient plier nose.

Specifications

Brand Name Ideal Sub Brand T-8
Type Wire Stripper Handle Type Straight
Handle Material Tough Steel Application For Stripping Solid Or Stranded Wire
UPC 783250451241

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok