Abbotsford
pancjast

PANDUIT CJAST Cable Jacket Stripping Tool

Price $95.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CJAST
Documents Documents

Description

Strips insulation up to 0.040" (1.0mm) of multi core cable, UTP/STP cable, fiber optic cable, Strip range 0.1" - 0.43" (2.5mm - 11.0mm)

Specifications

Brand Name Panduit Sub Brand Pan-Net®
Item Name Cable Stripping Tool with Strip Function Type Wire Stripping Tool
Overall Length 3.6 in Jaw Size 39.5 mm W x 15.8 mm D
Handle Color Black Application For Copper Cable, RJ Plug
UPC 074983974559

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok