Abbotsford
grn724

GREENLEE 724 Greenlee Manual Stud Punch

Price $289.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:724
Documents Documents

Description

Manual stud punch. Punch up through 20 gauge (0.9 mm) steel studs in one stroke. Unique patented punch rolls the edge over for smooth installation of armored cable; cable won't hang up. Contoured handle design gives better operator leverage and makes it possible to punch in tight places. Automatically centers holes on standard studs.

Specifications

Brand Name Greenlee Item Name BX Stud Punch
Type Manual Hole Diameter 1- 1/4 in
Stud Capacity 24 - 20 ga Stud Material Steel with Rubber Grip
Handle Type Contoured Grip Dimensions 16-3/4 in L x 4-1/2 in H
Application For punching 1-1/4 In actual hole size in steel studs up to 20 gauge. UPC 783310104155

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok