Abbotsford
idi35021

IDEAL INDUSTRIES 35-021 10" Adjustable Wrench

Price $37.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-021

Description

Adjustable Wrenches — Standard Capacity. Forged heat-treated alloy steel for maximum strength and light weight. High polish chrome finish.

Specifications

Brand Name Ideal Item Name Adjustable Wrench
Type Standard Jaw Capacity 1-5/16 in
Material Forged Alloy Steel Length 10 in
Finish Polished Chrome Standards Buy American Compliant, California Proposition 65 Warning
UPC 783250605477

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok