Abbotsford
klnd50310

Klein Tools 10'' (254 mm) Pipe-Wrench Pliers - Angled Head

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:D503-10
Documents Documents

Description

90° angled jaws provide 20% more leverage than 32° angled jaws. Secure tongue and groove design for non-slip grip even with heavy pressure. Seven versatile jaw positions. Handle stop design eliminates pinched fingers.

Specifications

Brand Name Klein Tools Item Name Pipe-Wrench Plier
Type Tongue and Groove Jaw Type Adjustable
Handle Type Angled Color Yellow
Finish Polished Black Oxide Application For Cutting
UPC 926447304054

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok