Abbotsford
grnkrw1

GREENLEE 1 inch Ratchet Wrench

Price $106.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:KRW-1
Documents Documents

Description

PRODUCT FEATURES:- High-leverage wrench with five-degree ratcheting mechanism provides versatility and accessibility in tight spaces- The long, overmold handle offers greater leverage, comfort and grip- Replaces 34941

Specifications

Brand Name Greenlee Item Name Ratchet Wrench
Type Offset, Uni-directional, Box End, Hex, 72-Teeth Drive Size 1 in
Measuring System SAE Number of Points 12
Offset Angle Length 14.1 in
Handle Type Comfortable Grip Includes (1) 3/4 in Short Hydraulic Draw Stud
Application Use with manual knockout setup UPC 783310086345

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok