Abbotsford
falff30006

FALCON LADDER FF300-06 6Ft Step Ladder 300 Lb Fiberglass

Price $237.10 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:FALCON LADDER & SCAFFOLD
Manufacturer #:FF300-06

Description

FF300 Series 6 ft Fiberglass Stepladder. Non conductive fiberglass rail in safety orange. Molded top with tool slots. Slip resistant feet. Inside non-pinch spreader. Double rivet construction. 3 inch step for support.

Specifications

Brand Name Falcon Ladder & Scaffold Item Name Step Ladder
Type Heavy Duty, Slip Resistant Feet Load Capacity 300 lb
Duty Rating Type IA Material Fiberglass
Series FF300 Closed Height 6 ft
Color/Finish Orange Base Spread 44 in
Weight 22 lb Standards CSA, ANSI Certified

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok