Abbotsford
stuf48612

STURDY LADDER 12 ft F486 SERIES Fiberglass Stepladder

Price $613.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STURDY LADDER
Manufacturer #:F486-12

Description

EXTRA HEAVY–DUTY INDUSTRIAL | CSA GRADE 1 | TYPE 1A | 300 LBS. RATED.PRODUCT FEATURES:- Non–conductive fiberglass rails - Double riveting on each step - Heavy–duty molded plastic top - Back–up plates reinforce all top connections - Extra heavy–duty inside spreader bars - Extra heavy–duty full 3" serrated aluminum steps - Extra heavy–duty slip resistant feet - Rails: 1–1/4" x 3–1/16" - Legs: 1–1/4" x 1–5/16"

Specifications

Brand Name Sturdy Ladder Item Name Step Ladder
Type Extra Heavy Duty Load Capacity 300 lb
Duty Rating Type IA Material Fiberglass with Aluminum Steps
Series F486 Closed Height 12 ft
Rail Type Non-Conductive Rung Type Serrated
Shoe Type Slip-Resistant Rail Dimension 1-1/4 x 3-1/16 in
Rung Dimension 3 in D Weight 46 lb
Standards ANSI Approved, CSA Certified Application For Industrial use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok