Abbotsford
mil48390572

MILWAUKEE TOOL 48-39-0572 Sub-Compact Portable Band Saw Blade 18 TPI

Price $28.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0572
Documents Documents

Description

Maximize your subcompact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI Subcompact Portable Band Saw Blade (3-Pack). Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Band Saw Blade Type Sub-Compact Portable
Blade Length 27 in Blade Width 1/2 in
Blade Thickness 0.02 in TPI or Pitch 18
Number of Teeth 486 Cutting Edge Material High Speed Steel
Overall Length 685.8 mm Blade Material Carbon Steel
Standards IDEA Granular Category Code: 1156 Application For Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, and Pipe, for Cutting Common Materials 3/16 - 5/16 in Thick and Very Hard Materials 5/16 - 1/2 in Thick
UPC 045242272341

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok