Abbotsford
mil48135750

MILWAUKEE TOOL 48-13-5750 3/4 inch x 18 inch Ship Auger Bit

Price $35.18 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-5750
Documents Documents

Description

The Milwaukee® 3/4" x 18" Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.

Specifications

Brand Name Milwaukee Item Name Auger Bit
Type Ship Diameter 19.05 mm
Overall Length 18 in Flute Length 381 mm
Shank Size 7/16 in Shank Type Hex
Application For Electricians, Plumbers, Utilities and any Trade Requiring Fast Hole Drilling in Clean or Nail-Embedded Wood UPC 045242092659

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok