Abbotsford
mil49946300

MILWAUKEE TOOL 6 inch x .045 inch x 7/8 inch Milwaukee Type 1 Cut-Off Wheel

Price $3.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-6300
Documents Documents

Description

A60T type 1. Comprehensive offering for general purpose to specialized high performance applications. Consistent performance from wheel to wheel through superior manufacturing processes. Tested for balance, resulting in smooth, vibration free grinding and cutting.

Specifications

Brand Name Milwaukee Item Name Cut-Off Wheel
Type A60T, Type 1 Arbor Size 0.875 in
Application For Cutting UPC 045242219568

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok