MILWAUKEE TOOL 48-90-9008 Multi-Tool Blade 8-Piece Set
Description
Assembled in the USA with Global Materials and designed with a Universal Shank, Milwaukee® Multi-Tool Blades are compatible with most professional grade oscillating multi-tools.
Specifications
Brand Name | Milwaukee | Item Name | Multi-Tool Blade Kit |
Type | 8-Piece | Includes | (3) 1-3/8 in High Carbon Steel Wood Blades, (2) 2-1/2 in High Carbon Steel Wood Blade, (1) 1-3/8 in Titanium Enhanced Bi-Metal Multi-Material Blade, (1) 2-1/4 in Rigid Stainless Steel Scraper Blade, (1) 2-1/4 in Flexible Stainless Steel Scraper Blade, (1) Adapter |
Packages
1 - UNIT - 1 | 15 - UNIT - (15) |