MILWAUKEE TOOL 49-10-9121 5-Piece Oscillating Multi-Tool Blade Kit
Description
TheUniversal Fit OPEN-LOKā¢ 5-Piece Oscillating Multi-Tool General Purpose Blade Kit provides you with an assortment of blades for cutting hardwood, wood & nails, wood, PVC, and drywall. The included Titanium Enhanced Bi-Metal Blades use premium high-speed steel and last up to 15X longer than standard high carbon steel (HCS) blades. The bi-metal blade is ideal for smooth cuts in wood & nails, PVC, and drywall. The Triple Ground Japanese Tooth
Specifications
Brand Name | Milwaukee | Item Name | Oscillating Multi-Tool Blade Kit |
Type | 5-Piece | Material | Carbon Steel |
Color/Finish | Black Oxide | Applicable Materials | Wood, Nail, PVC, Drywall |
Includes | (1) 1-3/8 in Titanium Enhanced Bi-Metal Multi-Material Blade, (4) 1-3/8 in HCS Wood Blades, (1) Storage Case | UPC | 045242571543 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |