mil259822

MILWAUKEE TOOL 2598-22 M12 FUEL™ 2-Tool Combo Kit: 1/2" Drill Driver and 1/4" Hex Impact Driver

In Stock
Price $391.54 / EA
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2598-22

Description

The 2598-22 M12 FUEL 2-Tool Combo Kit is the Most Capable and Most Compact 12-Volt Hammer Drill Driver and Impact Driver Combo Kit on the market. Included is the M12 FUEL Hammer Drill Driver (2504-20), the Most Capable, Lightest Weight and Most Compact 12-Volt Hammer Drill Driver in the market. At only 6.6 and 2.8 lbs. of weight it is the best Hammer Drill Driver to use in compact spaces. It delivers the power to do a wide variety of applications at 1700 RPMs and 350 in./lbs. of torque. Also included, the M12 FUEL Hex Impact (2553-20), the Fastest Driving Speed, Most Compact with 4- Mode Drive Control Impact Driver in the market. At 3,300 RPM the impact drives screws over 20% faster than competitors. At 5.1 in. L it allows for unmatched access in tight spaces. The 4-Mode DRIVE CONTROL provides greater control over output speed and power for greater versatility by delivering 0-1,300 RPM in Mode 1, 0-2,400 RPM in Mode 2 and 0-3,300 RPM in Mode 3. Mode 4 is Self-Tapping Screw Mode which is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking and stripping out screws.

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name 2-Tool Combo Kit Type Cordless
Includes (1) 2504-20 M12 Fuel™ 1/2 in Hammer Drill, (1) 2553-20 M12 Fuel™ 1/4 in Hex Impact Driver, (1) 48-11-2420 M12 RedLithium CP2.0 Battery, (1) 48-11-2440 M12 RedLithium XC 4.0 Extended Capacity Battery Pack, (2) Belt Clip, (1) Contractor Bag Standards UL, ETL Listed, CSA Certified
UPC 045242509041

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok