MILWAUKEE TOOL 2676-20 M18™ FORCE LOGIC™ 10T Knockout Tool Kit
Description
The M18™ FORCE LOGIC™ 10 Ton Knockout Tool Kit reduces the tedious steps of hole making, improving your speed and limiting your fatigue. This knockout punch tool is powerful enough to punch up to 6” holes in 12 gauge mild steel and 14 gauge stainless steel. Our Quick Connect Alignment System provides you with easy set-up without the weight of the tool and speeds up repetitive punching. The tool is compatible with all our MILWAUKEE® EXACT™ punches and dies. The knockout dies are rated for both mild and stainless steel punching. Vivid red cross hairs provide you with accurate alignment and slug removal ports provide optimal slug removal. The gripping surface on the EXACT™ punches allows you to thread faster. The cordless 10-ton knockout tool delivers the Easiest Way to Punch.
Specifications
Brand Name | Milwaukee | Sub Brand | Force Logic™, M18™ |
Item Name | Knockout Tool Kit | Type | Cordless |
Voltage Rating | 18 V | Capacity | 1/2 - 4 in |
Maximum Operating Force | 10 t | Color | Black,Red |
Battery Type | Lithium-Ion | Battery Capacity | 3 Ah |
Housing Material | Nylon | Dimensions | 13.63 in L |
Warranty | 5 yr Limited | Includes | (1) 2676-20 M18 Force Logic 10 t Knockout Tool Kit, (2) 48-11-1828 M18 RedLithium XC Extended Capacity Battery, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) 49-16-2680 7/16 in Draw Stud, (1) 49-16-2681 3/4 in Draw Stud, (1) 49-16-2685 Adaptor for other Major Brands of Punches and Dies, (1) 49-16-2703 Exact Rapid Reset 3/4 in Draw Stud Set, (1) Ball Stud, (1) Carrying Case, (1) Coupler, (1) Quick Connect Collar |
Standards | ETL, UL Listed, CSA Certified | Application | For use on Mild Steel, Stainless Steel |
UPC | 045242324606 |
Packages
1 - UNIT - 1 |