Abbotsford
mil282920

MILWAUKEE TOOL 2829-20 M18 FUEL™ Compact Band Saw (Tool Only)

Price $398.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2829-20

Description

Milwaukee's M18 FUEL™ Compact Band Saw offers a light-weight, balanced design with the largest cutting capacity of any compact band saw at 3-1/4” X 3-1/4”. The M18 FUEL™ Compact Band Saw utilizes a POWERSTATE™ Brushless motor and Constant Power Technology™ for the fastest cutting band saw in its class. Our portable band saw is equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. The MILWAUKEE® cordless band saw has REDLINK PLUS™ Intelligence for the most advanced system of cordless power tool electronics, delivering optimized performance and overload protection using total system communication between tool, battery, and charger. A variable speed trigger, tool-free locking adjustable shoe, and LED work light to offers you maximum control and productivity. An integrated rafter hook for hanging makes for easy storage in-between cuts. The M18 FUEL™ Compact Band Saw accessories include a pipe reamer attachment, providing you with the ability to easily attach the customized reamer attachment (49-90-2029, sold separately) to the back of the band saw to cut and ream with the same tool. One 8/10 TPI Extreme metal cutting band saw blade is included.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Band Saw Type Compact, Cordless
Cutting Capacity 3-1/4 in Blade Size 35-3/8 in L
Voltage Rating 18 V Battery Type Lithium-Ion
Housing Material Reinforced Nylon Handle Type Pistol Grip
Color Black/Red Control Type Variable Speed
Dimensions 17.9 in L x 6.3 in W x 11.6 in H Weight 7.67 lb
Includes (1) Extreme Thick Metal 8/10 TPI Band Saw Blade Standards UL Listed
UPC 045242544417

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok