mil242020

MILWAUKEE TOOL 2420-20 M12™ HACKZALL® Recip Saw (Tool Only)

Availablefor Backorder
Price $152.25 / EA
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2420-20

Description

At only 11” and 2.6 lbs, the Hackzall® M12™ Cordless LITHIUM-ION Recip Saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2” stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK® blade clamp offers fast and easy blade changes.

Specifications

Brand Name Milwaukee Sub Brand Hackzall®, M12™
Item Name Reciprocating Saw Type Cordless
Stroke Length 1/2 in Strokes per Minute 0 - 3000
Battery Type Lithium-Ion Voltage Rating 12 VDC
Housing Material Metal Color Black,Red
Control Type Variable Speed Trigger Tool Length 11 in
Tool Weight 2.2 lb Application For Fast Cutting Through a Wide Range of Material Such As Drywall, Wood, and PVC
UPC 045242158638

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok