Abbotsford
panct1000

PANDUIT CT-1000 CT-1000 Semiautomatic Ferrule Crimping Tool

Price $610.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CT-1000
Documents Documents

Description

Controlled cycle crimp tool with trapezoid profile for #20 – 14 AWG (0.50 – 2.5mm²) insulated continuously molded ferrules on strips. Also cuts and strips wire.

Specifications

Brand Name Panduit Sub Brand Contour Crimp™
Item Name Crimping Tool Type Semiautomatic, Controlled Cycle
Crimping Capacity 20-14 AWG Weight 8.8 oz
Overall Length 8-1/4 in Standards RoHS Compliant
Application For Crimping, Cuts and Strips Wire, Pan-Term Ferrules UPC 074983009824

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok