Abbotsford
grn7309sb

GREENLEE 7309SB 1/2”, 3” and 4” Slug-Buster 11-Ton Hydraulic Knockout Kit with Hand Pump

Price $2,711.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:7309SB
Documents Documents

Description

The compact design with 11 tons of punching force is capable of punching up to 4” conduit size holes in 10-gauge mild steel and 12-gauge stainless steel; also punches aluminum, brass, copper, fiberglass and plastics. The hand pump and foot pump options allow for a variety of operation orientations.

Specifications

Brand Name Greenlee Sub Brand Slug-Buster®
Item Name Hydraulic Knockout Kit Type 11-Ton, Lightweight, Compact
Size 1/2 - 3 in Capacity 10 ga Mild Steel or 12 ga Stainless Steel
Hole Size Range 0.89 - 3.54 in Handle Type Knurled Edge Grip
For Use With Standard Round Slug-Buster and Slug-Splitter SC Punches (Not 1/2 in, 9/16 in, 5/8 in) Includes 1/2 - 2 in Conduit Size Slug-Buster Punches, 746A Ram and 767 Hand Pump, 2-1/2 - 3 in and 4 in Conduit Size Standard Round Punches, 1/2 - 3 in and 4 in Conduit Size Dies, 7/16 in Hydraulic Draw Stud, 3/4 in Hydraulic Draw Stud, 1-1/8 in Hydraulic Draw Stud and KCC-7674 Carrying Case
Application For Punching Holes in Mild Steel, Stainless Steel, Aluminum, Brass, Copper, Fiberglass and Plastics UPC 783310088325

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok