Abbotsford
grncrsl6

GREENLEE 6 inch Caster Kit (2 Locking Swivel, 2 Rigid)

Price $262.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:CRSL6
Documents Documents

Description

PRODUCT FEATURES:• Capacity : 900lbs dynamic load• Caster Bolt Pattern : 2-3/4" x 3-1/2"• Material : Polyurethane over Polyolefin• Ship Weight : 25lbs• Type : Locking Swivel and Rigid• Wheel Diameter : 6"• Wheel Tread : 2"INCLUDES:• 2 locking swivel 6" x 2" polyurethane Coated Casters• 2 rigid 6" x 2" polyurethane Coated Casters

Specifications

Brand Name Greenlee Item Name Caster Kit
Type Locking Swivel And Rigid Load Capacity 900 lb
Wheel Diameter 6 in Wheel Width 2 in
Material Polyurethane Over Polyolefin Wheel Type Rigid/Swivel
Bearing Type Roller Mounting Plate Dimensions 2-3/4 x 3-1/2 in
Color/Finish Maroon/Zinc Chromate Includes (2) 6 x 2 in Locking Swivel Polyurethane Coated Casters, (2) 6 x 2 in Rigid Polyurethane Coated Casters
Application For All Purpose Industrial and Commercial Casters, Material Carts UPC 783310078685

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok