Abbotsford
kln55917

KLEIN TOOLS 55917 Tradesman Pro™ Modular Drill Pouch with Belt Clip

Price $50.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55917
Documents Documents

Description

Use this drill pouch with Klein Tools Click Lockâ„¢ Modular System to build your own tool belt and storage system. Quick-release clip design on four styles of pouches allows for easy change from belt to wall rack. The Modular Piping Tool Pouch has four pockets and is constructed with 1680d ballistic weave for durability.

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Modular Drill Pouch with Belt Clip Type 7-Pocket, 1-Row
Material 1680d Ballistic Weave Color Black/Gray/Orange
Belt Width Up to 2 in Dimensions 15.5 in L x 8 in W x 6 in H
For Use With Modular Tool Belt and Wall Rack Includes Click Lock Belt Clip
Application Tool Storage UPC 092644559174

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok