Users can also choose to utilise the PACKOUT Large Tool Box or PACKOUT Tool Box to securely stack and transport on top of the PACKOUT Rolling Tool Box. Each features an internal organisation tray for hand tools and accessories. All Tool Boxes in the PACKOUT System are constructed with impact resistant polymer, IP 65 rated seals to prevent damage from water and jobsite debris, metal reinforced corners, and tick mounting locations on the lids.PRODUCT FEATURES:- Impact Resistant Polymer Construction: Designed to be the most durable. - Metal Top Handle: More durable than competitive units. 45kgs weight capacity. - IP 65 Rated Seal: Helps prevent damage from water and job site debris. - Internal Organisation Tray: Included tray for organising hand tools and accessories. - Part of the PACKOUT System: Connects to all Milwaukee PACKOUT modular storage. SPECIFICATIONS:- HEIGHT: 287mm - IP RATINGS: IP65 - LENGTH: 561mm - WARRANTY: Limited Lifetime Warranty - WEIGHT: 5.48kg - WIDTH: 408mm