Abbotsford
burpt29291

BURNDY PT29291 BURNDY® Die Carrying Case, 15 Slots

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:CASEUDIES15
Documents Documents

Description

Plastic Case, holds 15 sets of U-Dies.

Specifications

Brand Name Hubbell Sub Brand Burndy
Length 11.25 in Width 7.5 in
Height 3.00 in Material Plastic
UPC 621945536265

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok