Abbotsford
grncm450

GREENLEE CM-450 True RMS Meter Clamp

Price $147.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:CM-450
Documents Documents

Description

True RMS clamp meter. AC amperage, AC/DC voltage measurement. True RMS for the most accurate measurement where harmonics are present. Quick, easy operation. Auto power off for longer battery life. Resistance measurement. Audible continuity and diode tests. Frequency measurement. Data hold to capture measurement. 4000 count LCD. Accessories included: Test leads, 3 V Standard button battery (IEC-CR 2032; ANSI-NEDA 54004LC). Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Clamp Meter
Type AC, True RMS Jaw Capacity 1.02 in
Display 4000 Count LCD AC Voltage Range 4 - 600 VAC
DC Voltage Range 4 - 600 VDC Resistance 400 O - 40 MO
Audible Continuity Yes Diode Test Yes
Data Hold Yes Amperage Range 40 - 600 A AC
Warranty Lifetime Limited Includes 3 V Standard Button Battery, Test Leads
Standards CAT III 600 V, C/US UL Listed, CE Certified UPC 783310127260

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok