Abbotsford
klncl800

KLEIN TOOLS CL800 600Amp Digital Clamp Meter, AC/DC Auto-Ranging

Price $189.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CL800
Documents Documents

Description

Product Features: - Automatically ranging true mean squared (TRMS) technology for increased accuracy - Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes - Thermocouple probe measures temperature - Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages - CAT IV 600V, CAT III 1000V, Class 2, Double insulation safety rating - Built to withstand a 6.6' (2m) drop - Low battery indicator and easily accessible battery compartment - Operating temp: 32°F to 104°F (0°C to 40°C). - Operating altitude to 6,562 ft (2,000m). - Includes carrying pouch, test leads, thermocouple with adapter and batteries - Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations

Specifications

Brand Name Klein Tools Item Name Clamp Meter
Type AC/DC, Automatic Selection Jaw Capacity 34.9 mm
Display Digital Audible Continuity Yes
Battery Type 2 X AAA Amperage Range 0 - 600 A
Dimensions 9.09 x 3.82 x 1.54 in Weight 0.781 lb
Standards CE Certified, CAT IV Approved Application Measures Current
UPC 092644690167

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok