FLUKE ELECTRONICS CANADA LP 648227 600V Voltage Continuity and Current Tester, Yellow
Description
The T5-600 Voltage Continuity and Current Tester is a versatile troubleshooting tool for up to 600 V environments. Use it to check voltage, continuity, and current with one compact tool. Just select volts, ohms, or current and the tester does the rest. Its OpenJaw current measurement lets you check current up to 100 A without breaking the circuit.Detachable SlimReach test probes are customized for national electrical standards. Plus, its tough test leads accept optional accessories such as clips and specialty probes. The test leads stow neatly in the back of the tester, making it easy to carry in your tool pouch.
Specifications
Brand Name | Fluke | Item Name | Continuity Tester |
Accuracy | +/- 3% (AC Current), +/- 1.5% (AC Voltage), +/- 1% (DC Voltage) | Display | LCD |
Power Source | AA Battery | Continuity | < 25 O (On), > 400 O (Off) |
Indicator Type | LED | Battery | AA |
Frequency Rating | 45 - 66 Hz | Environmental Conditions | 0 - 95% at 5 - 30 °C, 0 - 75% at 30 - 40 °C, 0 - 45% at 40 - 50 °C Humidity, 2000 m Altitude |
Dimensions | 203 mm L x 51 mm W x 30.5 mm H | Includes | 4 mm Detachable Probes, Instruction Sheet |
Standards | UL Listed, CSA Listed, and VDE Approved EN 61010-1 CAT III 600 V | UPC | 095969053129 |
Packages
1 - UNIT - 1 |