Abbotsford
klnrt210

KLEIN TOOLS RT210 110/125V 50/60Hz GFCI Receptacle Tester

Price $16.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:RT210

Description

Klein Tools Receptacle Testers are designed to detect the most common wiring problems in standard and GFCI receptacles. A convenient chart on the tester helps determine wiring condition in outlet, based on LED lights results. Conditions indicated: open ground, reverse polarity, open hot, open neutral, hot/ground reversed.PRODUCT FEATURES:• Conforms to UL Std 1436, Certified to CSA Std C22.2 #160.• Built to withstand a 6.6 ft. (2m) drop.• Operating temp: 32°F to 140°F (0°C to 40°C).• Works on GFI outlets and confirms operation of the ground fault.• Nominal Voltage: 110/125V AC at 50/60Hz in 3-wire outlet.

Specifications

Brand Name Klein Tools Item Name GFCI Receptacle Tester
Type Standard Voltage Rating 110 - 125 VAC
Frequency Rating 50/60 Hz Dimensions 1-5/8 in L x 1-7/8 in W x 2-7/8 in H
Application For Determining Wiring Condition in Outlet UPC 092644690273

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok