idi33750

IDEAL INDUSTRIES 33-750 IDEAL® Economy 10Base-T Telemaster™ Kit

In Stock
Price $227.09 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:33-750

Description

Economy 10Base-T Telemaster™ kit includes: UTP/Coax Stripper Telemaster RJ-11/RJ-45 Tool 50 8-Position RJ-45 Non-Keyed Solid Plugs, Durable hard case.

Specifications

Brand Name Ideal Sub Brand Telemaster™
Item Name Termination Kit Type Economy
Number of Pieces 52 Includes 45-165 UTP/Coax Stripper, 30-496 Telemaster RJ-11/RJ-45 Tool, (50) 85-346 8-Position RJ-45 Non-Keyed Solid Plugs, Durable Hard Case

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok