Abbotsford
idi33750

IDEAL INDUSTRIES 33-750 Economy 10Base-T Telemaster™ Kit

Price $275.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:33-750

Description

Economy 10Base-T Telemasterâ„¢ kit includes: UTP/Coax Stripper Telemaster RJ-11/RJ-45 Tool 50 8-Position RJ-45 Non-Keyed Solid Plugs, Durable hard case.

Specifications

Brand Name Ideal Sub Brand Telemaster™
Item Name Termination Kit Type Economy
Number of Pieces 52 Includes 45-165 UTP/Coax Stripper, 30-496 Telemaster RJ-11/RJ-45 Tool, (50) 85-346 8-Position RJ-45 Non-Keyed Solid Plugs, Durable Hard Case
UPC 783250337507

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok