Application: For Welding Copper To Copper, Copper To Steel, Copper To Rail, Copper To Cast Iron And One For Welding Copper To Steel For Cathodic Protection.Welding Powder Size: 90 GM, Recommended Accessories: B370320-02 Steel Disc

BURNDY 90 90GM Weld Metal Standard Cartridge.
Description
Specifications
Brand Name | Burndy | Sub Brand | Weld Metal |
Item Name | Welding Powder | Type | Powder |
Size | 90 g | Container Type | Cartridge |
Form | Solid | Color | Gray/Silver |
Odor/Scent | Characteristic | Composition | 70 - 90% Cuprous Oxide, 15 - 25% Aluminum Copper Alloy, 0 - 5% Flourspar, Tin, Calcium Silicon, Lithium Fluoride |
For Use With | 3/0 - 4/0 AWG Cables | Standards | RoHS Compliant |
Application | For Welding Copper to Copper, Copper to Steel, Copper to Rail, Copper to Cast Iron and One for Welding Copper to Steel for Cathodic Protection | UPC | 781810402566 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |