Abbotsford
panse75pcr0

PANDUIT 0.75 inch x 100 ft Braided Expandable Sleeving Polyethylene Terephthalate, Black

Price $289.94 / RL
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:PANDUIT
Manufacturer #:SE75P-CR0
Documents Documents

Description

Braided Expandable Sleeving, 0.75" diameter (19.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 100 ft. per reel.KEY FEATURES AND BENEFITS:• Provides continuous abrasion protection for wires, cables, hoses, and tubing• Highly flexible open weave will not trap heat or humidity• Allows for use with irregular shapes• Lightweight, durable protection• Rated for use up to 257°F (125°C)• Compliant with U.S. and European passenger rail standards

Specifications

Brand Name Panduit Item Name Braided Sleeve
Type Braided Expandable Sleeving Bundle Diameter 3/4 in
Outside Diameter 12.7 - 31.8 mm Length 100 ft
Material Polyethylene Terephthalate Color Black/Untreated
Temperature Rating -94 to 257 °F Standards Buy American Compliant, E116868, RoHS Compliant
Application For Lightweight Durable Protection UPC 074983202393

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok