Abbotsford
ericat124z34

ERICO 3/4 inch CADDY CABLECAT J-Hook with Rod/Wire Clip

Price $6.8369 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CAT124Z34
Documents Documents

Description

KEY FEATURES AND BENEFITS:• Threaded rod attachment with attached CADDY CABLECAT J-Hook• Supports low voltage cables

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cable Cat J-Hook Type Single-Sided
Material Steel/Spring Steel Color/Finish Pre-Galvanized, Caddy Armour Coated
Mounting 3/8 in Flange, Plain/Threaded, Rod/Wire Standards cULus® Listed
Application For Cat5 Datacom and Low Voltage, Electrical UPC 782856333104

Packages

40 - UNIT - (40)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok