Abbotsford
ericat21hp24sm

ERICO CADDY CAT HP J-Hook with Hammer-On Flange Clip, 1 5/16 inch dia, 1/8 inch1/4 inch Flange

Price $10.3743 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CAT21HP24SM
Documents Documents

Description

FEATURES:• Requires only a hammer to install• Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic• Provides superior fill capacity and load rating over most other non-continuous cable support alternatives• Rounded edges on J-Hooks provide proper bend radius support for high performance data cables• Cost effective alternative to expensive cable tray• Complies with EN 50174-2• Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cat HP J-Hook Type CADDY CAT HP J-Hook with Hammer-On Flange Clip
Material Steel Finish Pregalvanized
For Use With 1/8 - 1/4 in Flange Includes Hammer
Standards cUL, UL Listed Application For Datacom and Low Voltage, Electrical Fixing and Fastening
UPC 782856850151

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok