Abbotsford
ericathpbc

ERICO CADDY CAT HP J-Hook Clip to BC Beam Clamp, 1/8 inch1/2 inch Flange

Price $5.0554 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CATHPBC

Description

FEATURES:• Easy installation to beam flanges• Requires no screws, rivets or special tools for assembly• J-Hooks feature bendable locking tabs that lock on to CADDY CAT HP components to provide rigidity and stability• Link to J-Hooks in one of multiple color options to aid in pathway identification and organization• Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations• CADDY CAT HP components easily attach to any size CADDY CAT HP J-Hook

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cat HP J-Hook with BC Beam Clamp Type CADDY® CAT HP J-Hook Clip to BC Beam Clamp
Load Capacity 100 lb Material Steel/Spring Steel
Color/Finish Electro Galvanized Mounting Side
Packaging Quantity 50/Pack Standards cULus Listed
Application For Datacom, Electrical UPC 782856617778

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok