Abbotsford
panjp2sbc50rbl20

PANDUIT 2 inch J-PRO Pre-Assembled J-Hook System, Black

Price $8.8878 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:JP2SBC50RB-L20
Documents Documents

Description

J-PRO Cable support system, with screw-on beam clamp for use with flanges up to 1/2 (12.7mm) thick, rotates 360 degrees, 2.00 (50.8mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.

Specifications

Brand Name Panduit Sub Brand J-Pro™
Item Name Cable Support System Type Cable Support
Capacity 13.61 kg Material Metal/Nylon 6.6
Finish Black Dimensions 5-1/2 in L
For Use With Flanges up to 1/2 in Thick Standards UL Listed
Application For Air Handling Spaces UPC 074983966158

Packages

1 - UNIT - 1 50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok