Abbotsford
panabm2sac

PANDUIT ABM2S-A-C 4-Way Adhesive Backed Cable Tie Mounts (100/Pack), White

Price $1.5008 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:PANDUIT
Manufacturer #:ABM2S-A-C
Documents Documents

Description

The 4-way adhesive backed cable tie mount in white is mounted with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of ABS material. It is used with miniature, intermediate, and standard cable ties. The adhesive backed cable tie mount is designed for indoor environments and comes in packages of 100.FEATURES AND BENEFITS:• Allow cable tie entry from all four sides• Available in multiple sizes to match application load requirements• Produced 2-up and with tear tabs for fast and easy liner removal to speed installation• Rubber-based adhesive provides a strong and reliable bond• For indoor use only

Specifications

Brand Name Panduit Type Cable Tie Mount
Material ABS Color White
Width 1 in Height 0.2 in
Mounting Rubber Adhesive Tape Standards CE Compliant, UL Recognized: E136577, RoHS Compliant
Application Used with Miniature, Intermediate, and Standard Cables Ties UPC 074983580330

Packages

100 - UNIT - 100 500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok