Abbotsford
tytmb3a10m4

HELLERMANNTYTON 0.75 ft ft x 0.75 ft ft 4-Way Adhesive Fastened Mounting Base with Rubber Adhesiv, White

Price $0.2578 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HELLERMANNTYTON
Manufacturer #:MB3A10M4
Documents Documents

Description

Mount, Cable Tie; 4-way; Adh/0.122" mntholes; 0.75"L x 0.75"W; 0.161" tie W

Specifications

Brand Name Hellermanntyton Sub Brand Cable Tie Mounts
Item Name Mounting Base Type MB3A
Length 19.05 mm Material Polyamide 6/6
Color White Temperature Rating -40 to 185 °F
Width 19.05 mm Height .18 in
Mounting Self-Adhesive For Use With 0.14 in Width Cable Tie
Packaging Quantity 1000/Pack Standards UL Listed
Application Indoor/Outdoor UPC 089306023555

Packages

1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok