Abbotsford
tabty5242m

ABB 8.19 inch x 0.14 inch Ty-Rap Standard Cable Ties, Nylon 6/6 (100/Pack)

Price $0.4609 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY5242M
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Standard, Internal Toothing
Length 8.19 in Width 0.142 in
Thickness 0.041 in Bundle Diameter 0.08 - 1.97 in
Locking Type Stainless Steel Barb Tensile Strength 40 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 85 °C Packaging Quantity 100/Pack
Standards UL File Number E49405, Military Specification UPC 786210830797

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500 1815 - UNIT = 181500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok