Abbotsford
tabsrpe500f9c

ABB SRPE-500F-9-C Ty-Rap® Forward Cut Spiral Wrap

Price $132.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SRPE-500F-9-C

Description

Ty-RapĀ® right hand forward cut spiral wrap constructed from polyethylene. Install with gaps for greater flexibility or butted together for maximum abrasion resistance, insulation and rigidity.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Spiral Wrap Type Spiral Wrap
Bundle Diameter 9.5 - 102 mm Outside Diameter 0.5 in
Wall Thickness 1.57 mm Length 103 ft
Material Polyethylene Color Natural
Temperature Rating 0 - 50 °C Environmental Conditions UL94 HB Flammability
UPC 728494116013

Packages

1 - UNIT - 1 3 - UNIT = 3 63 - UNIT = 63
This website uses cookies to ensure you get the best experience on our website. Read more
Ok