Abbotsford
tabhsb175824

ABB HSB175-82-4 Shrink-Kon® Heavy-Wall Heat-Shrinkable End Cap & Boots, Black

Price $128.7143 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HSB175-82-4
Documents Documents

Description

SHRINK-KON™ heat-shrinkable breakout boot with thermoplastic adhesive liner provides complete environmental protection and insulation. Strain relief and mechanical protection. Shrink temperature of 135 °C.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrinkable Boot Type Heavy Wall
Conductor Size 21.149 mm² Shrink Ratio 3:1
Number of Branches/Legs 4 Expandable Inner Diameter 29.972 mm Finger, 59.944 mm Shaft
Recovered Inner Diameter 6.35 mm Finger, 22.86 mm Shaft Overall Length 7.95 in
Color Black Wall Thickness 0.16 in
Temperature Rating -55 to 100 °C Application For 4-Core Cables
UPC 786210872209

Packages

1 - UNIT - 1 10 - UNIT = 10 980 - UNIT = 980
This website uses cookies to ensure you get the best experience on our website. Read more
Ok