Abbotsford
tabhsb2651204

ABB HSB265-120-4 Shrink-Kon® 4-Leg Heavy-Wall Heat-Shrinkable End Cap & Boots, Black

Price $162.8933 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HSB265-120-4
Documents Documents

Description

SHRINK-KON™ heat-shrinkable breakout boot with thermoplastic adhesive liner provides complete environmental protection and insulation. Strain relief and mechanical protection. Shrink temperature of 135 °C.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat-Shrinkable Boot Type Heavy Wall
Conductor Size 3/0 AWG - 1000 MCM Shrink Ratio 3:1
Number of Branches/Legs 4 Expandable Inner Diameter 38.1 - 78.74 mm
Recovered Inner Diameter 12.446 - 35.56 mm Overall Length 9.45 in
Color Black Wall Thickness 0.13 in
Temperature Rating -55 to 100 °C Application For 4-Core Cables
UPC 786210872216

Packages

1 - UNIT - 1 10 - UNIT = 10 630 - UNIT = 630
This website uses cookies to ensure you get the best experience on our website. Read more
Ok