ABB ELECTRIFICATION CANADA INC 54895L Color-Keyed® Ground Grid Connector Compression, Figure 6-6, 90° 250-500 kcmil (Element A), 2 AWG Stranded - 250 kcmil (Element B)
Description
Compression ground grid connector acceptable for direct burial.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Ground Grid Connector | Type | Compression, Figure 6-6, 90° |
Conductor Type | Copper | Conductor Size | 250-500 kcmil (Element A), 2 AWG Stranded - 250 kcmil (Element B) |
Rod Size | 5/8 - 1/2 in (Element B to Ground Rod) | Material | High Conductivity Copper |
Dimensions | 7/8 in L x 3/4 in W | Standards | UL Listed, CSA Certified, IEEE 837 |
Application | For Direct Burial | UPC | 786210179650 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |