ABB 53065-34GR 4/0-250kcmil Thomas&Betts 53065-34GR Color-Keyed® E-Z Ground Rod, Copper
Description
E-Z-GROUND® two cables to ground rod for connecting perpendicular runs of stranded copper cable to ground rod.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Ground Grid Connector | Type | Compression, Round |
Conductor Size | 250 kcmil - 4/0 AWG | Rod Size | 20 mm |
Material | Copper | Standards | UL E3060 |
Application | For Direct Burial and Offer a Safe, Efficient Alternative to Exothermic Welding Products | UPC | 786210887135 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 |