Abbotsford
tab54875l

ABB 54875L E-Z-Ground® Figure 6-6 Copper Compression Ground Grid Connector

Price $122.5911 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54875L
Documents Documents

Description

Compression ground grid connector acceptable for direct burial.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Ground Grid Connector Type Compression, Figure 6-6, 90°, Non-Insulated
Conductor Type Copper Conductor Size 2 AWG Stranded - 250 kcmil (Element A and B)
Rod Size 1/2 - 5/8 in (Element B to Ground Rod) Material High Conductivity Copper
Dimensions 7/8 in L x 3/4 in W Standards UL Listed, CSA Certified, IEEE 837
Application For Direct Burial UPC 786210179865

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok