Abbotsford
tab54900lr34

ABB 54900LR34 E-Z-Ground® Figure 6-8 Copper Compression Ground Rod To Grid Connector

Price $177.6158 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54900LR34
Documents Documents

Description

Compression ground rod to grid connector acceptable for direct burial.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Compression Ground Rod to Grid Connector Type Figure 6-8
Conductor Size 250 - 500 kcmil Rod Size 3/4 in
Material Copper Dimensions 2-5/8 in L x 1/2 in D
For Use With TBM14M, 13100A, TBM15I Hydraulic Crimp Tools Standards UL Listed, CSA Certified, IEEE Approved
UPC 786210179919

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok