Abbotsford
buryja26at12

HUBBELL 1/2 inch 2AWG 1 Hole Burndy #2 Lug Compression, Aluminum

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:YJA26AT12

Description

Burndy Canada YJA26AT12 Compression Lug, Cable Size 2/0 AWG, 1/2 IN Stud, 1 Hole, Aluminum, ROHS Compliant

Specifications

Brand Name Burndy Sub Brand Burndy Canada
Item Name Compression Lug Type Compression Lug
Conductor Size 2/0 AWG Number of Holes 1
Stud Size 1/2 in Barrel Diameter 0.91 in
Barrel Length 1.56 in Tongue Size 1-1/2 in L x 1.05 in W x 0.48 in T
Overall Length 3.44 in Material Aluminum
Die Code 249 Mounting Type 0.56 in Hole
For Use With Aluminum and Copper Conductors Standards CSA Certified
Application For Joining Cable to Transformer or Equipment Pads UPC 621945070394

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok