Abbotsford
buryja31a2n

HUBBELL 3/8 inch 350kcmil 1 Hole Burndy #2 Lug Compression, Aluminum

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:YJA31A2N

Description

Compression lug of aluminium with one hole.

Specifications

Brand Name Burndy Sub Brand Burndy Canada
Item Name Compression Lug Type Compression Lug
Conductor Size 350 kcmil Number of Holes 1
Stud Size 3/8 in Color Code Brown
Material Aluminum Barrel Type Long
Application For Reliable and Controllable Electrical Connections UPC 781810425428

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok