HUBBELL 5/16 inch #6 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel - Tin Plated
Description
Copper HYLUG™ , Single Hole w/ Inspection Window,6 AWG,5/16" Stud,7 index,Blue, Short Barrel,Electro- Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Terminal Lug with Sight Hole | Type | Compression Terminal Lug |
Conductor Size | 6 AWG | Number of Holes | 1 |
Stud Size | 5/16 in | Color Code | Blue |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Straight | Finish | Tin Plated |
UPC | 781810417607 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |