HUBBELL 3/8 inch 2/0AWG Burndy Type YA-L 2-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Compression lug with uninsulated copper terminal. Two hole with inspection window, straight standard tongue. Chamfered short barrel. Electro-tin plated, copper lug.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Sight Hole | Type | Compression Lug |
Conductor Size | 2/0 AWG Solid, 2/0 AWG Stranded | Number of Holes | 2 |
Stud Size | 3/8 in | Color Code | Black |
Material | Copper | Voltage Rating | 600 - 35000 V |
Barrel Type | Straight | Stud Hole Spacing | 1 in |
Finish | Electrolytic Tin Plated | UPC | 781810416976 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |